SHOWA 7705PFT DISPOSABLE GLOVE, GRN, 7, S, NITRILE, 4 MIL, NON-STERILE, POWDER-FREE
SHOWA 7705PFT DISPOSABLE GLOVE, GRN, 7, S, NITRILE, 4 MIL, NON-STERILE, POWDER-FREE
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These green SHOWA 7705PFT disposable gloves are size small and are made of nitrile. They are powder-free, accelerator-free, and ambidextrous. Nitrile gloves provide high resistance to puncture, tearing, and abrasion, and good chemical-resistance. They provide a good balance of durability and comfort.
Technical Specs
Item Disposable Glove
Anti-Static No
Cuff Style Rolled
Disposable Glove Type Food Contact
Finger Thickness 4.00 mil
Length 9 1/2 in
Palm Thickness 4.00 mil
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Accelerator-Free Yes
Size- Alpha S
Latex Content Latex Free
Acceptable Quality Level (AQL) 1.5
Colour Green
Cuff Thickness 4.00 mil
Features Powder-free, Accelerator-free, Ambidextrous, Fluorescent, 100% Nitrile, Rolled Cuf
Latex-Free Yes
Material Nitrile
Powdered/Powder-Free Powder-Free
Standards Cat I, Food Contact
Texture Bisque
Series SHOWA 7705PFT
Size - Numeric 7
Alternate Products
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.21
/ pkg.