!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DERMA THIN DISP GLOVES, 9 1/2 IN L, SZ 8/M, NATURAL, LATEX, BX 100

DERMA THIN DISP GLOVES, 9 1/2 IN L, SZ 8/M, NATURAL, LATEX, BX 100

BEST LATEX CLASS I

DERMA THIN DISP GLOVES, 9 1/2 IN L, SZ 8/M, NATURAL, LATEX, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DERMA THIN DISP GLOVES, 9 1/2 IN L, SZ 8/M, NATURAL, LATEX, BX 100

DERMA THIN DISP GLOVES, 9 1/2 IN L, SZ 8/M, NATURAL, LATEX, BX 100

BEST LATEX CLASS I

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.42 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM5005M
  • Mfr. Model # 5005M
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.205 lbs

Product Details

Coming with 100 per box, these size medium (8) Derma Thin(R) gloves are ideal for general purposes. Made with latex material, these powdered, natural-coloured gloves will supply proper hand protection during job performance at 9 1/2 inches long.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Cuff StyleBeaded
  • Disposable Glove TypeGeneral Purpose
  • Finger Thickness3.00 mil
  • Length9 1/2 in
  • Palm Thickness3.00 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • SeriesShowa 5005
  • Size - Numeric8
  • Acceptable Quality Level (AQL) 1.5
  • Colour Natural
  • Cuff Thickness 3.00 mil
  • Features Increased Dexterity
  • Latex-Free No
  • Material Natural Rubber Latex
  • Powdered/Powder-Free Powdered
  • Standards ACIA
  • Texture Bisque
  • Size- Alpha M
  • Latex Content Contains Latex
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list