DERMA THIN DISP GLOVES, 9 1/2 IN L, SZ 9/L, NATURAL, LATEX, BX 100
DERMA THIN DISP GLOVES, 9 1/2 IN L, SZ 9/L, NATURAL, LATEX, BX 100
BEST LATEX CLASS I
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Made with latex material, these natural-coloured Derma Thin(R) gloves will supply proper hand protection during job performance. Coming with 100 per box, these size large (9) gloves are ideal for general purposes and come in a length of 9 1/2 inches.
Technical Specs
Item Disposable Glove
Anti-Static No
Cuff Style Beaded
Disposable Glove Type General Purpose
Finger Thickness 3.00 mil
Length 9 1/2 in
Palm Thickness 3.00 mil
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Series Showa 5005
Size - Numeric 9
Acceptable Quality Level (AQL) 1.5
Colour Natural
Cuff Thickness 3.00 mil
Features Increased Dexterity
Latex-Free No
Material Natural Rubber Latex
Powdered/Powder-Free Powdered
Standards ACIA
Texture Bisque
Size- Alpha L
Latex Content Contains Latex
Alternate Products
CONFORM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.86
/ BOX