!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 335DBP WELDING GLOVES, M, 8, LEATHER, COWHIDE, ELK EXTENDED GAUNTLET CUFF

ENDURA 335DBP WELDING GLOVES, M, 8, LEATHER, COWHIDE, ELK EXTENDED GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 335DBP WELDING GLOVES, M, 8, LEATHER, COWHIDE, ELK EXTENDED GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 335DBP WELDING GLOVES, M, 8, LEATHER, COWHIDE, ELK EXTENDED GAUNTLET CUFF

ENDURA 335DBP WELDING GLOVES, M, 8, LEATHER, COWHIDE, ELK EXTENDED GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.01 / pair

EHC: EHC :
Min Qty 12 = $288.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG335DBPM
  • Mfr. Model # 335DBPM
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Product Details

These Endura 335DBP welding gloves are size medium 8 and are made of leather/cowhide. They feature split elk-skin is supple, dexterous, and ideal for many uses. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • Cuff StyleExtended Gauntlet
  • Glove FeaturesSplit elk-skin is supple, dexterous, and ideal for all-day comfort, Reinforced cowhide back patch for extra wear and protection, Strapped thumbs and extended cowhide gauntlet cuffs for added protection, Sewn with para-aramid fiber for seam strength and-Resistance to sparks
  • High-VisibilityNo
  • Internal Reinforcement MaterialCowhide Leather
  • Max. Temp.140 Degrees C
  • Palm MaterialElk Leather
  • Touchscreen CompatibleNo
  • WaterproofNo
  • Size- AlphaM
  • Cuff Material Cowhide Leather
  • Glove Back Material Leather
  • Glove Materials Leather, Cowhide Leather
  • Includes Double Palm No
  • Leather Palm Process Split
  • Oil Resistant No
  • Series Endura 335DBP
  • Water Resistant No
  • Welding Glove Application TIG
  • Size- Numeric 8
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list