!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GANDER WELDER GLOVES, BLUE, YELLOW, M, 10, DEERSKIN, GAUNTLET CUFF

GANDER WELDER GLOVES, BLUE, YELLOW, M, 10, DEERSKIN, GAUNTLET CUFF

BOB DALE

GANDER WELDER GLOVES, BLUE, YELLOW, M, 10, DEERSKIN, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GANDER WELDER GLOVES, BLUE, YELLOW, M, 10, DEERSKIN, GAUNTLET CUFF

GANDER WELDER GLOVES, BLUE, YELLOW, M, 10, DEERSKIN, GAUNTLET CUFF

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.91 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG777D10
  • Mfr. Model # 64-1-777D-10
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

These blue, yellow Gander welder gloves are size medium 10 and are made of deerskin. They feature dexterity, durability and premium deerskin construction. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • Cuff ColourGrey
  • Cuff MaterialCowhide Leather
  • Glove Back MaterialCowhide Leather
  • Glove CutGunn
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • High-VisibilityNo
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourBlue, Yellow
  • Leather Palm ProcessGrain
  • Palm MaterialDeerskin Leather
  • Reflective BackingNo
  • Thumb StyleStraight
  • Water ResistantNo
  • Size- AlphaM
  • Colour Blue, Yellow
  • Cuff Length 5 1/2 in
  • Cuff Style Gauntlet
  • Glove Construction Cut and Sewn
  • Glove Features Dexterity, Durability, Premium Deerskin, Weld
  • Glove Leather Grade A
  • Glove Materials Deerskin Leather
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated No
  • Leather Grade Premium
  • Oil Resistant No
  • Palm Style Single Layer
  • Series Gander Brand
  • Touchscreen Compatible No
  • Waterproof No
  • Size- Numeric 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list