!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, W/ CHIPS, COATED, FULL COAT, XL, BLUE, PVC

GLOVES, W/ CHIPS, COATED, FULL COAT, XL, BLUE, PVC

RONCO

GLOVES, W/ CHIPS, COATED, FULL COAT, XL, BLUE, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, W/ CHIPS, COATED, FULL COAT, XL, BLUE, PVC

GLOVES, W/ CHIPS, COATED, FULL COAT, XL, BLUE, PVC

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.65 / PAIR

EHC: EHC :
Min Qty 72 = $622.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RON77-225-10
  • Mfr. Model # 77-225-10
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

These coated gloves with chips are blue and the coating covers the full glove. These gloves are made of PVC and are available in X-large.

Technical Specs

  • ItemPVC Glove
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level1
  • ColourBlue
  • EN ISO 374 Chemical RatingType B - AJKL
  • Glove Colour FamilyBlue
  • Glove Liner MaterialCotton Interlock
  • Glove PerformanceHigh Grip
  • Glove TexturePVC Chips
  • StandardsCFIA (Canadian Food Inspection Agency) Letter Of No Objection, CE EN388:4121 (Abrasion/Cut/Tear/Puncture), CE EN374:AJK (Methanol, n-Heptane, Sodium hydroxide 40%), CE EN374 (Biohazardous Material)
  • EN ISO 374 Chemicals TestedAJK Methanol, n-Heptane, Sodium hydroxide 40%
  • Glove Sizes10
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Cut Level 1
  • Chemical Glove Features PVC Double Dipping Provides Good Protective Thickness Against Oils, Greases and Solvents, Special PVC Chips on The Palm Coating Provides An Excellent Firm Grip, Especially in Oily, Glove Remains Soft and Flexible Under Cold Temperatures, Excellent Abrasive-Resistant, Suitable forHeavy Labour Work
  • Cuff Style Gauntlet
  • Glove Coating Coverage Full
  • Glove Length 12 in
  • Glove Materials PVC
  • Glove Size XL
  • Series INTEGRA
  • Supported / Unsupported Supported
  • Glove Features PVC Double Dipping Provides Good Protective Thickness Against Oils, Greases and Solvents, Special PVC Chips on The Palm Coating Provides An Excellent Firm Grip, Especially in Oily, Glove Remains Soft and Flexible Under Cold Temperatures, Excellent Abrasive-Resistant, Suitable forHeavy Labour Work

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list