!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A6, UNCOATED, HPPE, 10 GA, WHITE

CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A6, UNCOATED, HPPE, 10 GA, WHITE

SHOWA

CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A6, UNCOATED, HPPE, 10 GA, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A6, UNCOATED, HPPE, 10 GA, WHITE

CUT-RESISTANT GLOVES, S (7), ANSI CUT LEVEL A6, UNCOATED, HPPE, 10 GA, WHITE

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.31 / EACH

EHC: EHC :
Min Qty 12 = $111.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM910-7
  • Mfr. Model # 910-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

These gloves are size small and are made with glass fibre and HPPE and stainless steel. In addition, they are uncoated with an EN 388 Rating of 2X43DX. They feature high-performance protection from cuts.

Technical Specs

  • ItemGlove
  • Knit MaterialGlass Fibre
  • StandardsCE, EN 388:2016
  • Glove PerformanceComfort Fit
  • Latex-FreeYes
  • Size- AlphaS
  • Glove Lining MaterialStainless Steel
  • Glove FeaturesHigh-Performance Protection from Cuts
  • Pairs per Package12
  • EN 388 Impact RatedNo
  • Palm MaterialHPPE
  • Glove Style Seamless Knit
  • EN 388 Rating 2X43DX
  • Glove Hand Style Ambidextrous
  • Glove Coating Material Uncoated
  • Size- Numeric 7
  • Glove Construction Seamless Knit
  • Glove Coating Colour White
  • Series SHOWA 910
  • Sold As Pair
  • Grip Coating Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list