!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, COATED, SIZE XL/10, CUT LEVEL 4, GREY, POLYURETHANE

CUT-RESISTANT GLOVES, COATED, SIZE XL/10, CUT LEVEL 4, GREY, POLYURETHANE

RONCO

CUT-RESISTANT GLOVES, COATED, SIZE XL/10, CUT LEVEL 4, GREY, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, COATED, SIZE XL/10, CUT LEVEL 4, GREY, POLYURETHANE

CUT-RESISTANT GLOVES, COATED, SIZE XL/10, CUT LEVEL 4, GREY, POLYURETHANE

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.56 / pair

EHC: EHC :
Min Qty 48 = $410.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON69-580-10
  • Mfr. Model # 69-580-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

These size X-large/10 coated cut-resistant gloves have a polyurethane coating on the palm. These grey gloves are cut level 4, abrasion level 4, and puncture level 4.

Technical Specs

  • ItemPU Palm Coated HPPE Glove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • StandardsEN 388 4543
  • Glove PerformanceComfort Fit, General Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Size- Numeric10
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGrey
  • SeriesPrimaCut 69-580
  • Pairs per Package48
  • EN 388 Impact RatedNo
  • ColourGrey
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X43
  • Palm Type Polyurethane
  • Glove Coating Material Polyurethane
  • Latex-Free Yes
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Lining Material High Performance Polyethylene
  • Glove Features Cut-Resistant TIR- Thumb Index Reinforcement for Extra Protection and Durability, Seamless, Flexible and Soft Cut-Resistant Liner for a More Comfortable and Cool Feel, Elasticized Knit Wrist with Different Serging Colour for Easy Size Identification, Machine Washable and Re-Usable for Cost-Efficiency
  • Thickness 13 ga
  • Sold As Pair
  • ANSI/ISEA Puncture Level 4
  • Palm Material Polyurethane
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list