WORK GLOVE, UNLINED, SAFETY CUFF, SZ S/7, COWHIDE/COTTON, PR
WORK GLOVE, UNLINED, SAFETY CUFF, SZ S/7, COWHIDE/COTTON, PR
LAURENTIDE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Made with standard grade cowhide palms and fingers and cotton backhand, these work gloves protect hands from cuts and abrasions. They are unlined and come with safety cuffs to protect your wrists. These size small/7 gloves are sold in pairs.
Technical Specs
Item Leather Palm Gloves
Glove Liner Material Unlined
Glove Back Material Cotton
Size- Alpha S
Sold As Pair
Leather Grade Standard
Palm Material Cowhide
Size- Numeric 7
Country of Origin China
(subject to change)
Alternate Products
LAURENTIDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.48
/ PAIR
LAURENTIDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.48
/ PAIR