!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVE, FULL DOT PALM, KNIT WRIST, SZ M, POLY-COTTON/PVC

KNIT GLOVE, FULL DOT PALM, KNIT WRIST, SZ M, POLY-COTTON/PVC

BOB DALE

KNIT GLOVE, FULL DOT PALM, KNIT WRIST, SZ M, POLY-COTTON/PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVE, FULL DOT PALM, KNIT WRIST, SZ M, POLY-COTTON/PVC

KNIT GLOVE, FULL DOT PALM, KNIT WRIST, SZ M, POLY-COTTON/PVC

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.09 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG367FDM
  • Mfr. Model # 10-1-367FD-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.115 lbs

Product Details

Enjoy breathable comfort while retaining full dexterity with this knit glove. PVC dots along the palm and inside of each finger ensure a solid grip as you work. The poly-cotton design is finished with an elastic knit wrist for comfort and comes in a size medium.

Technical Specs

  • ItemPoly-Cotton Glove
  • Hand Protection StyleGlove
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleElastic, Knit
  • Finger CoverageFull Finger
  • Size- AlphaM
  • Glove FeaturesBreathable
  • Pairs per Package12
  • Grip Coating MaterialPVC
  • Knit Material Cotton, Polyester
  • Palm Type Grip Coated
  • Glove Coating Material PVC
  • Base Coating Coverage Palm, Fingers
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Dotted
  • Series Classic
  • Sold As Pair
  • Palm Material PVC
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list