KNIT GLOVE, FULL DOT PALM, KNIT WRIST, SZ L, POLY-COTTON/PVC
KNIT GLOVE, FULL DOT PALM, KNIT WRIST, SZ L, POLY-COTTON/PVC
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Experience breathable comfort while retaining full dexterity with this knit glove. PVC dots along the palm and inside of each finger ensure a solid grip as you work. The poly-cotton design is finished with an elastic knit wrist for comfort and comes in a size large.
Technical Specs
Item Poly-Cotton Glove
Hand Protection Style Glove
Glove Performance High Dexterity, High Grip
Cuff Style Elastic, Knit
Finger Coverage Full Finger
Size- Alpha L
Glove Features Breathable
Pairs per Package 12
Grip Coating Material PVC
Knit Material Cotton, Polyester
Palm Type Grip Coated
Glove Coating Material PVC
Base Coating Coverage Palm, Fingers
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Dotted
Series Classic
Sold As Pair
Palm Material PVC
Country of Origin Pakistan
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.09
/ PAIR