!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, GUNN CUT/COLD RESIST/SAFETY CUFF, 12.4 IN L, BROWN, PVC/JERSEY

GLOVES, GUNN CUT/COLD RESIST/SAFETY CUFF, 12.4 IN L, BROWN, PVC/JERSEY

RONCO

GLOVES, GUNN CUT/COLD RESIST/SAFETY CUFF, 12.4 IN L, BROWN, PVC/JERSEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, GUNN CUT/COLD RESIST/SAFETY CUFF, 12.4 IN L, BROWN, PVC/JERSEY

GLOVES, GUNN CUT/COLD RESIST/SAFETY CUFF, 12.4 IN L, BROWN, PVC/JERSEY

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.10 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON77-466-10
  • Mfr. Model # 77-466-10
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Keep your hands protected with these cold-resistant Gunn cut gloves. With a foam jersey lining for warmth, a straight thumb, and a slip-on closure for easy on and off, these brown PVC gloves are 12.4 inches long and have a safety cuff for wrist protection.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Puncture Level1
  • ColourBrown
  • Glove Colour FamilyBrown
  • Glove Liner MaterialJersey
  • Glove PerformanceHigh Grip
  • Glove TextureSmooth
  • StandardsCFIA (Canadian Food Inspection Agency) Letter Of No Objection, CE EN388: 3121 (Abrasion/Cut/Tear/Puncture), CE EN511: 211 (Convective Cold/Contact Cold/Permeability by Water), CE EN374 (Water Permeability)
  • Triple LayerYes
  • Glove Sizes10
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Cut Level 1
  • Chemical Glove Features PVC Coating Stays Soft and Flexible In Cold Applications, 3 Layer Jersey Insulation Keep Hands Warm and Dry Of Sweat, Very Good Abrasive-Resistant, Suitable for Heavy Labour Work. Curved Fingers, Wing Thumb
  • Cuff Style Safety
  • Glove Length 11 in
  • Glove Materials PVC
  • Glove Size 10
  • Series INTEGRA
  • Supported / Unsupported Supported
  • Glove Features PVC Coating Stays Soft and Flexible In Cold Applications, 3 Layer Jersey Insulation Keep Hands Warm and Dry Of Sweat, Very Good Abrasive-Resistant, Suitable for Heavy Labour Work. Curved Fingers, Wing Thumb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list