!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, CLUTE CUT/COLD RESIST/GAUNTLET CUFF, 12.4 IN L, ORANGE, PVC/FOAM

GLOVES, CLUTE CUT/COLD RESIST/GAUNTLET CUFF, 12.4 IN L, ORANGE, PVC/FOAM

RONCO

GLOVES, CLUTE CUT/COLD RESIST/GAUNTLET CUFF, 12.4 IN L, ORANGE, PVC/FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, CLUTE CUT/COLD RESIST/GAUNTLET CUFF, 12.4 IN L, ORANGE, PVC/FOAM

GLOVES, CLUTE CUT/COLD RESIST/GAUNTLET CUFF, 12.4 IN L, ORANGE, PVC/FOAM

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.73 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON77-440-01
  • Mfr. Model # 77-440-01
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Work safely with these fluorescent orange cold-resistant gloves. With a foam jersey lining for warmth, a straight thumb, and a slip-on closure for easy on and off, these Clute cut PVC gloves are 12.4 inches long and have a gauntlet cuff for wrist protection.

Technical Specs

  • ItemDouble Dipped PVC Glove
  • Base Coating MaterialPVC
  • Double-DippedNo
  • Glove Coating MaterialPVC
  • Finger CoverageFull Finger
  • Glove Length315 mm
  • Glove Coating ColourFluorescent Orange
  • Minimum Temperature140 Degrees F
  • SeriesIceberg 77-440-01
  • Sold AsPair
  • ColourOrange
  • Hand Protection Style Glove
  • Palm Type PVC, Jersey
  • Glove Performance General Purpose
  • Cuff Style Gauntlet
  • Size- Alpha Universal
  • Glove Lining Material Jersey Foam
  • Glove Coating Finish Smooth
  • Glove Features High-Visibility, Grip on Icy Surfaces, Wet/Dry/Light Oil Grip, Grip on Wet or Dry Application, Available in Varied Cuff Styles for Best Protection
  • Pairs per Package 72
  • Reflective Backing Yes
  • Palm Material PVC, Jersey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list