!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMSTOP LF3020 ACID-RESISTANT NATURAL LATEX GLOVES, YLW, 8, 18 MIL, GAUNTLET CUFF

CHEMSTOP LF3020 ACID-RESISTANT NATURAL LATEX GLOVES, YLW, 8, 18 MIL, GAUNTLET CUFF

SUPERIOR GLOVE

CHEMSTOP LF3020 ACID-RESISTANT NATURAL LATEX GLOVES, YLW, 8, 18 MIL, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMSTOP LF3020 ACID-RESISTANT NATURAL LATEX GLOVES, YLW, 8, 18 MIL, GAUNTLET CUFF

CHEMSTOP LF3020 ACID-RESISTANT NATURAL LATEX GLOVES, YLW, 8, 18 MIL, GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.32 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGLF3020-8
  • Mfr. Model # LF3020-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

These 18 mil yellow Chemstop LF3020 acid-resistant latex gloves are size 8 and are made of natural latex. They feature water-resistant material and are waterproof. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemAcid-Resistant Latex Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • BiodegradableNon-Biodegradable
  • ColourYellow
  • Glove Coating FinishRough
  • Glove Length12 in
  • Glove MaterialsNatural Rubber Latex
  • Glove Size8
  • Latex-FreeNo
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Glove Sizes8
  • Additional Hazard Protection Chemical-Resistant
  • Anti-Static No
  • Chemical Glove Features Water-Resistant (Material), Waterproof
  • Cuff Style Gauntlet
  • Glove Colour Family Yellow
  • Glove Liner Material Cotton
  • Glove Performance High Grip
  • Glove Thickness 18 mil
  • Series Chemstop LF3020
  • Standards CFIA Compliant, UKCA/CE Cetrified
  • Touchscreen Compatible No
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list