!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 878R CHEMICAL-RESISTANT GLOVES, BLK, 8, BUTYL RUBBER, 28 MIL, BEADED CUFF

SHOWA 878R CHEMICAL-RESISTANT GLOVES, BLK, 8, BUTYL RUBBER, 28 MIL, BEADED CUFF

SHOWA

SHOWA 878R CHEMICAL-RESISTANT GLOVES, BLK, 8, BUTYL RUBBER, 28 MIL, BEADED CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 878R CHEMICAL-RESISTANT GLOVES, BLK, 8, BUTYL RUBBER, 28 MIL, BEADED CUFF

SHOWA 878R CHEMICAL-RESISTANT GLOVES, BLK, 8, BUTYL RUBBER, 28 MIL, BEADED CUFF

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.46 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM878R8
  • Mfr. Model # 878R8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These 28 mil black SHOWA 878R chemical-resistant gloves are size 8 and are made of butyl rubber. They are impermeable. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemChemical-Resistant Glove
  • Additional Hazard ProtectionAcid-Resistant
  • BiodegradableNon-Biodegradable
  • ColourBlack
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType B - BIK
  • Glove Colour FamilyBlack
  • Glove Length14 in
  • Glove MaterialsButyl
  • Glove Size8
  • Glove Thickness28 mil
  • Latex-FreeYes
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove Sizes8
  • Accelerator Free No
  • Anti-Static No
  • Chemical Glove Features Impermeable
  • Cuff Style Beaded
  • EN 388 Impact Rated No
  • Glove Coating Coverage Uncoated
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance Extended Cuff
  • Glove Texture Rough
  • Insulated No
  • Series SHOWA 878R
  • Standards EN388 - 2016, EN 374-1 - 2016 EN 374-5 - 2016
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested BIK

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list