!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWA 874R GLOVES, BLACK, 8, BUTYL RUBBER, 14 MIL, ROLLED CUFF, CAT III

SHOWA 874R GLOVES, BLACK, 8, BUTYL RUBBER, 14 MIL, ROLLED CUFF, CAT III

SHOWA

SHOWA 874R GLOVES, BLACK, 8, BUTYL RUBBER, 14 MIL, ROLLED CUFF, CAT III close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 874R GLOVES, BLACK, 8, BUTYL RUBBER, 14 MIL, ROLLED CUFF, CAT III

SHOWA 874R GLOVES, BLACK, 8, BUTYL RUBBER, 14 MIL, ROLLED CUFF, CAT III

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.31 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM874R8
  • Mfr. Model # 874R8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These 14 mil black SHOWA 874R gloves are size 8 and are made of butyl rubber. They feature unlined, rolled cuffs, rough grip, are unsupported, but acid-resistant, while being impermeable and water-resistant. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.

Technical Specs

  • ItemGlove
  • Additional Hazard ProtectionChemical-Resistant
  • BiodegradableNon-Biodegradable
  • ColourBlack
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType B - BIK
  • Glove Coating CoverageUncoated
  • Glove Colour FamilyBlack
  • Glove Length14 in
  • Glove MaterialsButyl
  • Glove Size8
  • Glove Thickness14 mil
  • Latex-FreeYes
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove FeaturesUnlined, Rolled Cuff, Rough grip, Unsupported, Butyl rubber
  • Accelerator Free No
  • Anti-Static No
  • Chemical Glove Features Acid-Resistant, Impermeable, Water-Resistant
  • Cuff Style Beaded
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Black
  • Glove Coating Finish Rough
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance High Grip
  • Glove Texture Rough
  • Insulated No
  • Series SHOWA 874R
  • Standards Cat III, EN 388:2016, EN ISO 374-1:2016/Type B, EN ISO 374-5:2016
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested BIK
  • Glove Sizes 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list