!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 874R CHEMICAL-RESISTANT GLOVES, BLK, ROLLED CUFF, 0.35 MM, 350 MM L, UNSUPPORTED

SHOWA 874R CHEMICAL-RESISTANT GLOVES, BLK, ROLLED CUFF, 0.35 MM, 350 MM L, UNSUPPORTED

SHOWA

SHOWA 874R CHEMICAL-RESISTANT GLOVES, BLK, ROLLED CUFF, 0.35 MM, 350 MM L, UNSUPPORTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 874R CHEMICAL-RESISTANT GLOVES, BLK, ROLLED CUFF, 0.35 MM, 350 MM L, UNSUPPORTED

SHOWA 874R CHEMICAL-RESISTANT GLOVES, BLK, ROLLED CUFF, 0.35 MM, 350 MM L, UNSUPPORTED

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.15 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM874R11
  • Mfr. Model # 874R11
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These black chemical-resistant gloves are made with Butyl rubber. They have a rolled beaded cuff and are unlined and unsupported with a rough grip. General purpose chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. They are worn by workers who are exposed to hazardous liquids when exposure to other hazards like cuts and heat are not a concern.

Technical Specs

  • ItemChemical-Resistant Gloves
  • Cuff StyleBeaded
  • EN ISO 374 Chemical RatingEN ISO 374-1:2016/Type B BIK
  • Glove Length350 mm
  • Glove MaterialsButyl
  • Glove Thickness0.35 mm
  • StandardsCat III 0299, EN 388:2016 0010X, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS
  • EN ISO 374 Chemicals TestedISO 374-5:2016 VIRUS
  • Colour Black
  • EN 388 Impact Rated No
  • Glove Colour Family Black
  • Glove Liner Material Unlined
  • Glove Size 11
  • Series Showa 874R
  • Supported / Unsupported Unsupported
  • Glove Features Unlined, Rolled Cuff, Rough Grip, Unsupported, Butyl Rubber
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list