!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE S/7, BROWN/BLACK, LEATHER/KEVLAR, PAIR

DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE S/7, BROWN/BLACK, LEATHER/KEVLAR, PAIR

MCR SAFETY

DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE S/7, BROWN/BLACK, LEATHER/KEVLAR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE S/7, BROWN/BLACK, LEATHER/KEVLAR, PAIR

DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE S/7, BROWN/BLACK, LEATHER/KEVLAR, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.38 / pair

EHC: EHC :
Min Qty 12 = $424.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF36336S
  • Mfr. Model # 36336S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.58 lbs

Product Details

Featuring Kevlar(R) lining, stitching, and reinforcement, this pair of black driver gloves is designed to protect your hands. These size small/7 leather gloves have a gunn cut and keystone thumbs. The gloves are equipped with brown leather slip-on cuffs for easy removal.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Impact Level1
  • Stitching MaterialKevlar(R)
  • Glove Length9 1/2 in
  • Thumb StyleKeystone
  • Glove Back ColourBrown
  • Palm MaterialLeather
  • Size- AlphaS
  • Palm ColourBrown
  • Cuff ColourBrown
  • Glove ConstructionCut and Sewn
  • Pairs per Package6
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Heat Level 2
  • ANSI/ISEA Cut Level Not Tested
  • Sold As 6
  • Glove Hand Style Left and Right
  • Cuff Style Slip-On
  • Glove Back Material TPR
  • Series 36336
  • Size- Numeric 7
  • Cuff Material Leather
  • Glove Cut Gunn
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level 4
  • Colour Brown
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list