DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE XX-LARGE/11, BROWN/BLACK, LEATHER/KEVLAR, PAIR
DRIVER GLOVE, GUNN CUT, KEYSTONE THUMB, SIZE XX-LARGE/11, BROWN/BLACK, LEATHER/KEVLAR, PAIR
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pair of black, size XX-large/11 driver gloves are equipped with brown, leather, slip-on cuffs for easy removal. The leather gloves feature a gunn cut and keystone thumbs. With Kevlar(R) lining, stitching, and reinforcement, these gloves are designed to protect your hands.
Technical Specs
Item Glove
Cut-Resistance Coverage Palm
ANSI/ISEA Cut Level A5
Sold As 6
Glove Hand Style Left and Right
Cuff Style Slip-On
Glove Back Material TPR
Palm Colour Brown
Cuff Colour Brown
Glove Construction Cut and Sewn
Pairs per Package 6
ANSI/ISEA Puncture Level 3
ANSI/ISEA Heat Level 3
ANSI/ISEA Impact Level 1
Stitching Material Kevlar(R)
Glove Length 9 1/2 in
Thumb Style Keystone
Glove Back Colour Brown
Size- Numeric 11
Cuff Material Leather
Glove Cut Gunn
Reflective Backing No
ANSI/ISEA Abrasion Level 4
Colour Brown
Country of Origin Pakistan
(subject to change)