!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRINGKNIT GLOVES, DOTS, 50 G, SZ M, NATURAL/BLUE/YELLOW, PVC, PR,

STRINGKNIT GLOVES, DOTS, 50 G, SZ M, NATURAL/BLUE/YELLOW, PVC, PR,

RONCO

STRINGKNIT GLOVES, DOTS, 50 G, SZ M, NATURAL/BLUE/YELLOW, PVC, PR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRINGKNIT GLOVES, DOTS, 50 G, SZ M, NATURAL/BLUE/YELLOW, PVC, PR,

STRINGKNIT GLOVES, DOTS, 50 G, SZ M, NATURAL/BLUE/YELLOW, PVC, PR,

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.79 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON65-020-08
  • Mfr. Model # 65-020-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These string knit gloves are size medium. A natural colour with blue and yellow lines, they weigh 50 grams. They have PVC dotted palms for extra grip, are good for carrying things without slipping, and protect against hazards such as cuts and burns.

Technical Specs

  • ItemPoly-Cotton String Knit Glove
  • Hand Protection StyleGlove
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Fabric Weight50 g
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove FeaturesMachine Washable, Stretches Easily, Comfortable and Breathable, Blue Band on Wrist, Reinforced Fingertips, Size Colour Coded Serging at the Wrist, Serging : Yellow
  • Sold AsPair
  • Knit Material Cotton, Polyester
  • Standards CFIA
  • Glove Coating Material PVC
  • Glove Coating Coverage Palm and Fingers
  • Size- Numeric 8
  • Glove Length 235 mm
  • Glove Coating Finish Dotted
  • Pairs per Package 240
  • Colour Natural
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list