!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 18 MIL, 12 IN LENGTH, DIAMOND, XL, BLUE, 12 PK

CHEMICAL RESISTANT GLOVES, 18 MIL, 12 IN LENGTH, DIAMOND, XL, BLUE, 12 PK

MCR SAFETY

CHEMICAL RESISTANT GLOVES, 18 MIL, 12 IN LENGTH, DIAMOND, XL, BLUE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 18 MIL, 12 IN LENGTH, DIAMOND, XL, BLUE, 12 PK

CHEMICAL RESISTANT GLOVES, 18 MIL, 12 IN LENGTH, DIAMOND, XL, BLUE, 12 PK

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.72 / PAIR

EHC: EHC :
Min Qty 12 = $32.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF5299PB
  • Mfr. Model # 5299PB
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.355 lbs

Product Details

These blue MCR Safety 5290PB chemical-resistant gloves are made with cotton flock and natural rubber latex. In addition, they are chemical-resistant and have a straight cuff.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • Anti-StaticNo
  • ColourBlue
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - FK MNPT
  • Glove ConstructionRubber
  • Glove Length12 in
  • Glove MaterialsNatural Rubber Latex
  • Glove SizeXL
  • Glove Thickness18 mil
  • Latex-FreeNo
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesXL/10
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Biodegradable Non-Biodegradable
  • Cuff Style Straight
  • EN 388 Impact Rated No
  • Glove Colour Family Blue
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Flock
  • Glove Performance General Purpose
  • Glove Texture Diamond
  • Insulated No
  • Series 5299PB
  • Standards 21 CFR, 170-199 For Food Contact
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested F - Toluene, K - Sodium Hydroxide 40%, M - Nitric Acid 65%, N - Acetic Acid 99%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list