!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WASHABLE GLOVES, M, 8, BLACK, ELASTIC CUFF, 10 GA, ANTI-VIBRATION

WASHABLE GLOVES, M, 8, BLACK, ELASTIC CUFF, 10 GA, ANTI-VIBRATION

SUPERIOR GLOVE

WASHABLE GLOVES, M, 8, BLACK, ELASTIC CUFF, 10 GA, ANTI-VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHABLE GLOVES, M, 8, BLACK, ELASTIC CUFF, 10 GA, ANTI-VIBRATION

WASHABLE GLOVES, M, 8, BLACK, ELASTIC CUFF, 10 GA, ANTI-VIBRATION

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.14 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS10VIB-MED
  • Mfr. Model # S10VIB-MED
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

These black washable gloves are size medium. They are rated ANSI/ISEA Puncture Level 4. They are full-finger, have an elastic cuff, and an EN 388 Rating of X343. They are machine washable, rot-resistant, and durable.

Technical Specs

  • ItemWashable Glove
  • EN 388 RatingX343
  • Vibration Dampening MethodPadded with a Vibration-Dampening Layer of Polymer
  • Latex-FreeNo
  • Fabric Weight40.6 lb
  • Size- AlphaM
  • Thickness10 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ColourBlack
  • Hand Protection Style Glove
  • Standards ISO 10819:1996, ANSI S3.40, CE, EN 388X343
  • Cuff Style Elastic
  • Finger Coverage Full Finger
  • Size- Numeric 8
  • Glove Features Machine Washable, Rot-Resistant, Durable
  • Touchscreen Compatible No
  • Pairs per Package 12
  • ANSI/ISEA Puncture Level 4
  • Includes Double Palm No
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list