!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ECONOMY, POWDER FREE, PUNCTURE RESISTANT, 3 MIL, L, BLACK, 9 IN, NITRILE, BOX/100

GLOVES, ECONOMY, POWDER FREE, PUNCTURE RESISTANT, 3 MIL, L, BLACK, 9 IN, NITRILE, BOX/100

MCR SAFETY

GLOVES, ECONOMY, POWDER FREE, PUNCTURE RESISTANT, 3 MIL, L, BLACK, 9 IN, NITRILE, BOX/100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ECONOMY, POWDER FREE, PUNCTURE RESISTANT, 3 MIL, L, BLACK, 9 IN, NITRILE, BOX/100

GLOVES, ECONOMY, POWDER FREE, PUNCTURE RESISTANT, 3 MIL, L, BLACK, 9 IN, NITRILE, BOX/100

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.51 / BOX

EHC: EHC :
Min Qty 10 = $305.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF6060L
  • Mfr. Model # 6060L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.49 lbs

Product Details

These economy gloves are a size large and powder-free. They have a length of nine inches and a three-mil thickness. They are puncture-resistant, black, and made of nitrile. They can be applied to use with general maintenance and purposes, and come in a box of 100.

Technical Specs

  • ItemDisposable Glove
  • Cuff StyleRolled
  • Disposable Glove TypeFood Contact
  • Finger Thickness3.00 mil
  • Length9 1/2 in
  • Palm Thickness3.00 mil
  • StandardsCFIA Compliant, FDA Compliant
  • TextureTextured
  • ISO Class9002
  • Size- AlphaL
  • Latex ContentLatex Free
  • Colour Black
  • Cuff Thickness 3.00 mil
  • Features Finger Style Standard, Unlined, Single Dip, Reversible Pattern
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Accelerator-Free Yes
  • Series 6060
  • Size - Numeric 9
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list