SUPERIOR TOUCH S13PUCF TACTILE GLOVES, XS/6, ANSI/ISEA ABRASION 3/PUNCTURE 2, PU
SUPERIOR TOUCH S13PUCF TACTILE GLOVES, XS/6, ANSI/ISEA ABRASION 3/PUNCTURE 2, PU
SUPERIOR GLOVE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These tactile gloves are size X-small. In addition, they have a polyurethane coating and are rated ANSI/ISEA Puncture Level 2. They have a knit cuff and feature cleanroom friendly, low-linting, non-marring, anti-static.
Technical Specs
Item Tactile Glove
ANSI/ISEA Abrasion Level 3
Palm Type Coated
Electrostatic Properties Dissipative
Cuff Style Knit
Base Coating Coverage Palm
Glove Coating Coverage Palm
Size- Alpha XS
Series Superior Touch S13PUCF
Touchscreen Compatible No
Sold As Each
ANSI/ISEA Puncture Level 2
Includes Double Palm No
Knit Material Cotton, Nylon
Standards ANSI Abrasion Level 3, ANSI Puncture Level 2
Glove Performance High Grip
Glove Coating Material Polyurethane
Latex-Free No
Includes Reinforced Thumb Crotch No
Size- Numeric 6
Glove Features Cleanroom Friendly, Low-Linting, Non-Marring, Anti-Static
Thickness 13 ga
Silicone-Free No
Reflective Backing No
Grip Coating Material Polyurethane
Palm Material Polyurethane
Country of Origin Korea, Republic of
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.60
/ PAIR
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.05
/ PAIR