!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-VIBRATION GLOVES, XXL, 9 IN, SLIP-ON CUFF, DURAFIBRE MICROFIBRE PALM

ANTI-VIBRATION GLOVES, XXL, 9 IN, SLIP-ON CUFF, DURAFIBRE MICROFIBRE PALM

WATSON GLOVES

ANTI-VIBRATION GLOVES, XXL, 9 IN, SLIP-ON CUFF, DURAFIBRE MICROFIBRE PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-VIBRATION GLOVES, XXL, 9 IN, SLIP-ON CUFF, DURAFIBRE MICROFIBRE PALM

ANTI-VIBRATION GLOVES, XXL, 9 IN, SLIP-ON CUFF, DURAFIBRE MICROFIBRE PALM

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.18 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT010BKXXL
  • Mfr. Model # 010BK-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These ANSI/ISEA/EN-certified, XX-large anti-vibration gloves have a nine-inch length with Spandex back. They have a slip-on wrist with a hook-and-loop closure. These gloves have a durafibre microfiber palm with aerodynamic foam padding. They are touchscreen compatible and are suitable for construction, sports and recreation.

Technical Specs

  • ItemGlove
  • Cuff StyleHook-and-Loop
  • Palm MaterialMicrofibre
  • StandardsEN 388
  • Finger CoverageFull Finger
  • Size- Alpha2XL
  • EN 388 Impact RatedYes
  • Layered Palm MaterialMicrofibre
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Back Material Spandex
  • Colour Camouflage
  • Series 010BK Extreme
  • Glove Features Polyurethane Printed Fingertip, Compatible with all touchscreen devices, Heavy duty rubber on back of hand and fingers, Snug-fitting neoprene wrist with secure Hook-and-Loop closure
  • EN 388 Rating 2016 3121XP
  • Cuff Material Neoprene
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list