!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT-RESISTANT GLOVES, M, LIME/BLACK/ORANGE, LOW PROFILE CLOSURE CUFF

IMPACT-RESISTANT GLOVES, M, LIME/BLACK/ORANGE, LOW PROFILE CLOSURE CUFF

ERGODYNE

IMPACT-RESISTANT GLOVES, M, LIME/BLACK/ORANGE, LOW PROFILE CLOSURE CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT-RESISTANT GLOVES, M, LIME/BLACK/ORANGE, LOW PROFILE CLOSURE CUFF

IMPACT-RESISTANT GLOVES, M, LIME/BLACK/ORANGE, LOW PROFILE CLOSURE CUFF

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.56 / PAIR

EHC: EHC :
Min Qty 6 = $399.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO924LD-M
  • Mfr. Model # 924LD-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.08 lbs

Product Details

These lime/black/orange, medium, impact-resistant gloves have a low-profile closure cuff and a hook-and-loop closure. These gloves feature an air mesh back, a PVC palm, moulded TPR knuckle padding, breathable fabric, high-dexterity, and visibility.

Technical Specs

  • ItemHybrid Dorsal Impact-Reducing Glove
  • Cuff StyleHook-and-Loop
  • InsulatedYes
  • Glove Liner MaterialNylon
  • Knuckle Protection MaterialFoam, TPR
  • StandardsANSI/ISEA 105, EN 388
  • Finger CoverageFull Finger
  • Size- AlphaM
  • Glove FeaturesHybrid Dorsal Impact-Reducing Gloves: Full Finger Coverage Combined with Foam Knuckle Padding For Flexible Impact Protection
  • EN 388 Impact RatedNo
  • Layered Palm MaterialEVA Foam
  • Cuff ColourBlack
  • Hand Protection Style Glove
  • Glove Insulation Material Nylon
  • Palm Material Synthetic Leather
  • Glove Back Colour Lime
  • High-Visibility Features High-Visibility Fingertips and Mesh
  • Colour Black, High-Visibility Green, Orange
  • Series ProFlex 924
  • Size- Numeric 8
  • Includes Double Palm Yes
  • EN 388 Rating 3122 X
  • Cuff Material Neoprene
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list