!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLUTCH GEAR MXGKGHVTL MECHANICS GLOVES, YELLOW, 3XL, LEATHER, GOATSKIN, ELASTIC CUFF

CLUTCH GEAR MXGKGHVTL MECHANICS GLOVES, YELLOW, 3XL, LEATHER, GOATSKIN, ELASTIC CUFF

SUPERIOR GLOVE

CLUTCH GEAR MXGKGHVTL MECHANICS GLOVES, YELLOW, 3XL, LEATHER, GOATSKIN, ELASTIC CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLUTCH GEAR MXGKGHVTL MECHANICS GLOVES, YELLOW, 3XL, LEATHER, GOATSKIN, ELASTIC CUFF

CLUTCH GEAR MXGKGHVTL MECHANICS GLOVES, YELLOW, 3XL, LEATHER, GOATSKIN, ELASTIC CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.26 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGMXGKGHVTL3X
  • Mfr. Model # MXGKGHVTL/3X
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

These yellow Clutch Gear MXGKGHVTL mechanics gloves are size XXX-large. They feature a duPont Kevlar and composite filament fibre lining. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemMechanics Glove
  • Cuff StyleElastic
  • Glove Liner MaterialKevlar(R)
  • Glove Back ColourYellow
  • Glove Coating MaterialLeather
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Level4
  • Glove Coating CoverageUncoated
  • Minimum Temperature-15 Degrees C
  • Includes Reinforced Thumb CrotchNo
  • ANSI/ISEA Puncture Level4
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Leather Palm ProcessGrain
  • Cuff Length2 in
  • Cut-Resistance Coverage Full
  • Palm Material Goatskin, Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Cut Level A5
  • Colour Yellow
  • Series Clutch Gear MXGKGHVTL
  • Glove Performance Cut-Resistant
  • Size- Alpha 3XL
  • Includes Double Palm No
  • Pairs per Package 12
  • Anti-Static No
  • Latex-Free No
  • Stitching Material Cotton, Nylon
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list