!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, DIAMOND GRIP, SZ XL/10, 12 IN L/28 MIL THICK, BLK, LATEX

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, DIAMOND GRIP, SZ XL/10, 12 IN L/28 MIL THICK, BLK, LATEX

RONCO

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, DIAMOND GRIP, SZ XL/10, 12 IN L/28 MIL THICK, BLK, LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, DIAMOND GRIP, SZ XL/10, 12 IN L/28 MIL THICK, BLK, LATEX

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, DIAMOND GRIP, SZ XL/10, 12 IN L/28 MIL THICK, BLK, LATEX

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.51 / pair

EHC: EHC :
Min Qty 144 = $649.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON15-262-10
  • Mfr. Model # 15-262-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These size X-large/10 heavy-duty, chemical-resistant gloves provide high resistance to a variety of chemicals. These black gloves with diamond embossed grip texture have a length of 12 inches and a 28-mil thickness. These unsupported, reusable latex gloves with cotton flock-lining are accepted by the Canadian Food Inspection Agency (CFIA).

Technical Specs

  • ItemLatex Glove
  • EN 388 Impact RatedNo
  • Glove Colour FamilyBlack
  • Glove Length12 in
  • Glove MaterialsNatural Rubber Latex
  • Glove Size10
  • Glove Thickness28 mil
  • SeriesUltra-Fit
  • Supported / UnsupportedUnsupported
  • Colour Black
  • EN ISO 374 Chemical Rating Type B - KPT
  • Glove Hand Style Left and Right
  • Glove Liner Material Flock
  • Glove Performance High Grip
  • Glove Texture Diamond
  • Latex-Free No
  • Standards EN388, EN374-1, EN374-5, CFIA
  • EN ISO 374 Chemicals Tested KNO, K - Sodium Hydroxide 40%, N - acetic acid 99%, O - Ammonium Hydroxide 25%
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list