!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, HONEYCOMB GRIP, SZ M/8, 12 IN L/20 MIL THICK, YLW, LATEX

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, HONEYCOMB GRIP, SZ M/8, 12 IN L/20 MIL THICK, YLW, LATEX

RONCO

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, HONEYCOMB GRIP, SZ M/8, 12 IN L/20 MIL THICK, YLW, LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, HONEYCOMB GRIP, SZ M/8, 12 IN L/20 MIL THICK, YLW, LATEX

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, HONEYCOMB GRIP, SZ M/8, 12 IN L/20 MIL THICK, YLW, LATEX

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.77 / PAIR

EHC: EHC :
Min Qty 144 = $398.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RON15-352-08
  • Mfr. Model # 15-352-08
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.156 lbs

Product Details

These size medium/eight medium-duty, chemical-resistant gloves provide moderate resistance to a variety of chemicals and solvents. These yellow gloves have a length of 12 inches and a 20-mil thickness. They feature a honeycomb-patterned grip texture on the palm and fingers. These unsupported, reusable latex gloves with cotton flock-lining are accepted by the Canadian Food Inspection Agency (CFIA).

Technical Specs

  • ItemLatex Glove
  • Cuff StyleBeaded
  • EN ISO 374 Chemical RatingType C - K
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialFlock
  • Glove PerformanceHigh Grip
  • Glove TextureHoneycomb
  • Latex-FreeNo
  • StandardsCFIA, EN388
  • EN ISO 374 Chemicals TestedK - Sodium Hydroxide 40%
  • Colour Yellow
  • EN 388 Impact Rated No
  • Glove Colour Family Yellow
  • Glove Length 13 in
  • Glove Materials Natural Rubber Latex
  • Glove Size 8
  • Glove Thickness 20 mil
  • Series Dura-Fit
  • Supported / Unsupported Unsupported

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list