!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, HONEYCOMB GRIP, SZ L/9, 12 IN L/16 MIL THICK, YLW, LATEX

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, HONEYCOMB GRIP, SZ L/9, 12 IN L/16 MIL THICK, YLW, LATEX

RONCO

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, HONEYCOMB GRIP, SZ L/9, 12 IN L/16 MIL THICK, YLW, LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, HONEYCOMB GRIP, SZ L/9, 12 IN L/16 MIL THICK, YLW, LATEX

CHEMICAL-RESISTANT GLOVES, FLOCK-LINED, HONEYCOMB GRIP, SZ L/9, 12 IN L/16 MIL THICK, YLW, LATEX

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.82 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON15-332-09
  • Mfr. Model # 15-332-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

These size large/nine light-duty, chemical-resistant gloves provide moderate resistance to a variety of chemicals and solvents. These yellow, beaded cuff gloves have a length of 12 inches and a 16-mil thickness. They feature a smooth glove texture and a honeycomb-patterned grip texture. These unsupported, reusable latex gloves with cotton flock-lining are accepted by the Canadian Food Inspection Agency (CFIA).

Technical Specs

  • ItemUnsupported Latex Glove
  • Cuff StyleBeaded
  • EN ISO 374 Chemical RatingType B - KLMPT
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialFlock
  • Glove PerformanceHigh Grip
  • Glove TextureSmooth
  • Latex-FreeNo
  • StandardsCFIA
  • EN ISO 374 Chemicals TestedKLMPT, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Colour Yellow
  • EN 388 Impact Rated No
  • Glove Colour Family Yellow
  • Glove Length 12 in
  • Glove Materials Natural Rubber Latex
  • Glove Size 9
  • Glove Thickness 16 mil
  • Series Light-Fit
  • Supported / Unsupported Unsupported
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories