!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NORTH SEA N230FLK FLEECE-LINED FISHING GLOVES, S, COTTON/NITRILE, GAUNTLET CUFF

NORTH SEA N230FLK FLEECE-LINED FISHING GLOVES, S, COTTON/NITRILE, GAUNTLET CUFF

SUPERIOR GLOVE

NORTH SEA N230FLK FLEECE-LINED FISHING GLOVES, S, COTTON/NITRILE, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NORTH SEA N230FLK FLEECE-LINED FISHING GLOVES, S, COTTON/NITRILE, GAUNTLET CUFF

NORTH SEA N230FLK FLEECE-LINED FISHING GLOVES, S, COTTON/NITRILE, GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.10 / pair

EHC: EHC :
Min Qty 12 = $349.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGN230FLKS
  • Mfr. Model # N230FLKS
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

These North Sea N230FLK fleece-lined fishing gloves are size small 7 and are made of cotton and nitrile. They feature oil- and water-repellant treatment and are waterproof. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.

Technical Specs

  • ItemFleece-Llined Fishing Glove
  • ANSI/ISEA Abrasion Cycles6
  • ANSI/ISEA Puncture Level3
  • BiodegradableNon-Biodegradable
  • Cuff StyleGauntlet
  • Glove Length12 in
  • Glove MaterialsCotton, Nitrile
  • Glove SizeS
  • Min. Temp.5 Degrees F
  • Silicone-FreeNo
  • Supported / UnsupportedSupported
  • Glove Sizes7
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Abrasion Level 6
  • Anti-Static No
  • Chemical Glove Features Oil/Water Repellant (Treatment), Waterproof
  • Glove Construction Cut and Sewn
  • Glove Liner Material Fleece
  • Glove Performance High Grip
  • Latex-Free No
  • Series North Sea N230FLK
  • Standards ANSI Level 6 Abrasion, ANSI Level 3 Puncture
  • Touchscreen Compatible No
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list