!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, PINKED, 12 IN, L, BLUE, NYLON, POLYESTER

CHEMICAL-RESISTANT GLOVES, PINKED, 12 IN, L, BLUE, NYLON, POLYESTER

SHOWA

CHEMICAL-RESISTANT GLOVES, PINKED, 12 IN, L, BLUE, NYLON, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, PINKED, 12 IN, L, BLUE, NYLON, POLYESTER

CHEMICAL-RESISTANT GLOVES, PINKED, 12 IN, L, BLUE, NYLON, POLYESTER

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.34 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM720-09
  • Mfr. Model # CS720L-09
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

These EN/ISO/CE certified, blue, chemical-resistant gloves have a 12-inch length with a pinked cuff. They have a rough grip, a cotton liner, and have a dipped nitrile coating. These large gloves are made of nylon and polyester.

Technical Specs

  • ItemGlove
  • Anti-StaticNo
  • Chemical Glove FeaturesSeamless knit, Increased dexterity, Oil-Resistant, Chemical-Resistant, Forearm protection, Robust grip
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType B - JKL
  • Glove Coating CoverageFull
  • Glove Colour FamilyBlue
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceComfort Fit, High Grip
  • Glove TextureRough
  • InsulatedNo
  • SeriesSHOWA 720R
  • StandardsCat III, EN 388:2016, EN ISO 374-1:2016/Type B, Food Contact
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedJKL
  • Glove Sizes9
  • Additional Hazard Protection Chemical-Resistant
  • Biodegradable Non-Biodegradable
  • Colour Blue
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Blue
  • Glove Coating Finish Rough
  • Glove Construction Seamless Knit
  • Glove Length 300 mm
  • Glove Materials Nylon, Polyester
  • Glove Size 9
  • Glove Thickness 1.1 mm
  • Latex-Free Yes
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Features Rough grip, Cotton liner, Dipped nitrile coating
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list