!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEARL LEATHER GLOVES, M, LEATHER, VISCO-ELASTIC POLYMER, HOOK-AND-LOOP CUFF, CE

PEARL LEATHER GLOVES, M, LEATHER, VISCO-ELASTIC POLYMER, HOOK-AND-LOOP CUFF, CE

IMPACTO

PEARL LEATHER GLOVES, M, LEATHER, VISCO-ELASTIC POLYMER, HOOK-AND-LOOP CUFF, CE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEARL LEATHER GLOVES, M, LEATHER, VISCO-ELASTIC POLYMER, HOOK-AND-LOOP CUFF, CE

PEARL LEATHER GLOVES, M, LEATHER, VISCO-ELASTIC POLYMER, HOOK-AND-LOOP CUFF, CE

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.81 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMO404-30MED-PR
  • Mfr. Model # 40430110030
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These pearl leather gloves are size medium. They feature soft leather construction and provide impact and vibration protection. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemGlove
  • Palm MaterialLeather, VEP
  • StandardsEN 388
  • SeriesPearl Leather
  • Size- AlphaM
  • Sold AsPair
  • Cuff Style Hook-and-Loop
  • Glove Back Material Nylon
  • Finger Coverage Half Finger
  • Glove Coating Coverage Palm Extending Over the Ulnar Side to the Back of the Hand
  • Glove Features Provides Impact and Vibration Protection, Soft Leather Ensures Excellent Tactile Feedback, Bundler's Glove Designed for Tying Cord Around Cables, Wires, Hoses, etc. Wrapping Ties Around Electrical Harness in Aircraft and Automotive Assembly, and Bending Copper Tubing in The Manufacture of Air Conditioners
  • EN 388 Impact Rated Yes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories