!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE,XL,SEAMLESS KNIT,FULL FINGER,PR

GLOVE,XL,SEAMLESS KNIT,FULL FINGER,PR

BDG

GLOVE,XL,SEAMLESS KNIT,FULL FINGER,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE,XL,SEAMLESS KNIT,FULL FINGER,PR

GLOVE,XL,SEAMLESS KNIT,FULL FINGER,PR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.14 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG991979410
  • Mfr. Model # 99-1-9794-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemGlove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level6
  • StandardsANSI/ISEA 105-2024 Abrasion Level 6, ANSI/ISEA 105-2024 Cut Level A5, ANSI/ISEA 138-2019 Impact Level 2, ANSI/ISEA 105-2024 Puncture Level 4
  • Palm TypeCoated
  • Glove Coating MaterialFoam Nitrile
  • ANSI/ISEA Impact Level2
  • Includes Reinforced Thumb CrotchReinforced Thumb Crotch Included
  • Size- Numeric10
  • Glove ConstructionSeamless Knit
  • Glove Features360 Degrees Coverage
  • Thickness21 ga
  • Pairs per Package60
  • ANSI/ISEA Puncture Level4
  • Impact Protection CoverageBackhand
  • Palm MaterialHPPE
  • ANSI/ISEA Cut Level A5
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Knuckle Protection Material TPR
  • Glove Performance High Dexterity
  • Cuff Style Elastic
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Coating Finish Rough
  • Series 99-1-9794
  • Touchscreen Compatible Touchscreen Compatible
  • Sold As Pack of Multiple
  • Grip Coating Material Foam Nitrile
  • Includes Double Palm Double Palm Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list