DISPOSABLE GLOVES, FOOD-/MEDICAL-GRADE, XS (6), 3 MIL, NITRILE, 250 PK
DISPOSABLE GLOVES, FOOD-/MEDICAL-GRADE, XS (6), 3 MIL, NITRILE, 250 PK
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This MICROFLEX XCEED XC-310 blue disposable glove is made of nitrile and is size X-small, 5.5 to 6. It is designed for food contact and medical use and meets the standards for ASTM D6319, EN 420,2003 + A1,2009, FDA21 CFR 177-2600. With a palm thickness of 2.80 mil, these 9½-inch exam gloves are powder-free. They feature an ergonomic design, are lightweight with enhanced tactile sensitivity, and help prevent rips and tears, allergy prevention latex (type i).
Technical Specs
Item Disposable Glove
Anti-Static Yes
Cuff Style Beaded
Disposable Glove Type Food Contact, Medical
Features Ergonomic Design, Lightweight, Enhanced Tactile Sensitivity, Prevent Rips and Tears, Allergy Prevention Latex (Type I)
Latex-Free Yes
Material Nitrile
Palm Thickness 2.80 mil
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Texture Location Fingers
Tested for Chemotherapy Drugs No
Size- Alpha XS
Latex Content Latex Free
Acceptable Quality Level (AQL) 0.65
Colour Blue
Cuff Thickness 2.40 mil
Double Gloving Method Inner
Finger Thickness 4.30 mil
Length 9 1/2 in
Medical Glove Type Exam
Powdered/Powder-Free Powder-Free
Standards ASTM D6319, EN 420,2003 + A1,2009, FDA21 CFR 177-2600, US QSR/FDA 510(k)
Texture Textured
Series MICROFLEX XCEED XC-310
Tested for Fentanyl Protection No
Size - Numeric 5.5 to 6
Country of Origin Malaysia
(subject to change)
Alternate Products
MICROFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.48
/ BOX
Related Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$249.64
/ EACH
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.35
/ PACKAGE
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.24
/ PACKAGE
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.26
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.90
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$223.17
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$144.46
/ EACH
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$187.33
/ EACH
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.15
/ EACH
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$179.11
/ EACH
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$148.53
/ EACH
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.37
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.70
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.19
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.33
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.24
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.35
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.30
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.70
/ EACH