!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, HIGH VIS, KEYSTONE THUMB, SZ XL/10, GOATSKIN/TPR/ARAMID, PR

DRIVER GLOVE, HIGH VIS, KEYSTONE THUMB, SZ XL/10, GOATSKIN/TPR/ARAMID, PR

BOB DALE

DRIVER GLOVE, HIGH VIS, KEYSTONE THUMB, SZ XL/10, GOATSKIN/TPR/ARAMID, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, HIGH VIS, KEYSTONE THUMB, SZ XL/10, GOATSKIN/TPR/ARAMID, PR

DRIVER GLOVE, HIGH VIS, KEYSTONE THUMB, SZ XL/10, GOATSKIN/TPR/ARAMID, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.49 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-1880LK
  • Mfr. Model # 20-1-1880-L-K
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Your hands are protected with these high-visibility driver gloves. These goatskin and TPR gloves feature aramid lining and keystone thumbs. They are size X-large/10 and sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • StandardsANSI/ISEA 105, ANSI/ISEA 138
  • Thumb StyleKeystone
  • Glove Back ColourBlack
  • Palm MaterialGoatskin
  • Size- AlphaL
  • ANSI/ISEA Puncture Level3
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Glove Hand Style Left and Right
  • Glove Liner Material Aramid
  • Glove Back Material TPR
  • Series Cut-X
  • Leather Palm Process Grain
  • Colour High-Visibility White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list