!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVE, IMPACT RESISTANT, WRIST SUPPORT, ELASTIC CUFF, HALF FINGER, HOOK/LOOP, M, VEP, LEFT

GLOVE, IMPACT RESISTANT, WRIST SUPPORT, ELASTIC CUFF, HALF FINGER, HOOK/LOOP, M, VEP, LEFT

IMPACTO

GLOVE, IMPACT RESISTANT, WRIST SUPPORT, ELASTIC CUFF, HALF FINGER, HOOK/LOOP, M, VEP, LEFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE, IMPACT RESISTANT, WRIST SUPPORT, ELASTIC CUFF, HALF FINGER, HOOK/LOOP, M, VEP, LEFT

GLOVE, IMPACT RESISTANT, WRIST SUPPORT, ELASTIC CUFF, HALF FINGER, HOOK/LOOP, M, VEP, LEFT

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IMO479-31MED-LH
  • Mfr. Model # 479-31MED-LH
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This anti-impact glove with wrist support has a half-finger style, an elastic cuff, and a hook and loop closure. This size medium, left-hand glove features a VEP pad in the palm and open finger construction for dexterity.

Technical Specs

  • ItemTrigger Glove
  • Palm MaterialPearl Leather, VEP
  • StandardsEN 388
  • Series479-31
  • Size- AlphaM
  • Sold AsEach
  • Cuff MaterialElastic
  • Cuff Style Hook-and-Loop
  • Glove Back Material Nylon Lycra
  • Finger Coverage Half Finger
  • Glove Coating Coverage Palm, Trigger Finger, Thumb
  • Glove Features Open Finger Style Ensures Dexterity, Soft Pearl Leather Allows Tactile Feedback, Padding Provides Impact and Shock Protection, Wrist Support Helps Prevent Over Extension and Over Flexion of The Wrist to Prevent Repetitive Strain Injuries RSI Such as Carpal Tunnel Syndrome, Fingertips Have Tabs to Take Off Glove Easily
  • EN 388 Impact Rated Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list