!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 378GHVTL LEATHER GLOVES, YELLOW, S, LEATHER, GOATSKIN, SAFETY CUFF

ENDURA 378GHVTL LEATHER GLOVES, YELLOW, S, LEATHER, GOATSKIN, SAFETY CUFF

SUPERIOR GLOVE

ENDURA 378GHVTL LEATHER GLOVES, YELLOW, S, LEATHER, GOATSKIN, SAFETY CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 378GHVTL LEATHER GLOVES, YELLOW, S, LEATHER, GOATSKIN, SAFETY CUFF

ENDURA 378GHVTL LEATHER GLOVES, YELLOW, S, LEATHER, GOATSKIN, SAFETY CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.39 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GHVTL-S
  • Mfr. Model # 378GHVTL-S
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These yellow Endura 378GHVTL leather gloves are size small. They feature yellow high-visibility backs for added safety. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemLeather Gloves
  • Cuff StyleSafety
  • Minimum Temperature-30 Degrees C
  • Glove FeaturesYellow High-Visibility backs for high visibility hands even in poor conditions, Enhanced with 3M Scotchlite retro-reflective stripes for further increased visibility, Lined with Thinsulate(TM) for winter protection in temperatures down to -30 Degrees C/-22 Degrees F, Tough Cowhide palms provide excellent Abrasion Resistance, Pull-on fit for ease of use, Elasticized backs for a snug fit every time
  • Palm MaterialGoatskin, Leather
  • Size- AlphaS
  • Includes Double PalmNo
  • Reflective BackingYes
  • Cuff Length2 in
  • ANSI/ISEA Puncture Level4
  • Leather Coverage Style Leather Palm
  • Oil-Resistant No
  • Glove Back Colour Yellow
  • Glove Back Material Goatskin
  • Series Endura(R) 378GHVTL
  • High-Visibility Features High-Visibility Backing
  • Internal Reinforcement Material Leather, Goatskin
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Level 4
  • Colour Yellow
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list