!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 378GOBTL OIL AND WATER-RESISTANT GLOVES, M, LEATHER, GOATSKIN, SAFETY CUFF

ENDURA 378GOBTL OIL AND WATER-RESISTANT GLOVES, M, LEATHER, GOATSKIN, SAFETY CUFF

SUPERIOR GLOVE

ENDURA 378GOBTL OIL AND WATER-RESISTANT GLOVES, M, LEATHER, GOATSKIN, SAFETY CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 378GOBTL OIL AND WATER-RESISTANT GLOVES, M, LEATHER, GOATSKIN, SAFETY CUFF

ENDURA 378GOBTL OIL AND WATER-RESISTANT GLOVES, M, LEATHER, GOATSKIN, SAFETY CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.08 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GOBTL-MED
  • Mfr. Model # 378GOBTL-MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

These Endura 378GOBTL oil- and water-resistant gloves are size medium. They are lined with 100g Thinsulate for winter protection. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemDrivers Gloves
  • Minimum Temperature-15 Degrees C
  • Glove Back MaterialCowhide
  • SeriesEndura(R) 378GOBTL
  • Includes Double PalmNo
  • Pairs per Package12
  • ANSI/ISEA Abrasion Level4
  • Cuff Style Safety
  • Glove Features Lined with 100g Thinsulate(TM) for winter protection in temperatures down to -15 Degrees C/5 Degrees F, High tensile strength goatskin provides outstanding Abrasion Resistance, Treated with Oilbloc for unbeatable oil and Water Resistance, Backs are elasticized for a snug fit
  • Palm Material Goatskin, Leather
  • Size- Alpha M
  • Internal Reinforcement Material Leather, Goatskin
  • Cuff Length 2 in
  • ANSI/ISEA Puncture Level 3
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list