!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, STRAIGHT THUMB, SZ 12, GREEN, KEVLAR/SPLIT COWHIDE, PR

WELDING GLOVES, STRAIGHT THUMB, SZ 12, GREEN, KEVLAR/SPLIT COWHIDE, PR

WATSON GLOVES

WELDING GLOVES, STRAIGHT THUMB, SZ 12, GREEN, KEVLAR/SPLIT COWHIDE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, STRAIGHT THUMB, SZ 12, GREEN, KEVLAR/SPLIT COWHIDE, PR

WELDING GLOVES, STRAIGHT THUMB, SZ 12, GREEN, KEVLAR/SPLIT COWHIDE, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.77 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT126-12
  • Mfr. Model # 126-12
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These Pipeliner welding gloves are size 12, green, and are stitched with Kevlar(R) thread for durability and long-lasting performance. The palm is made of split cowhide leather, and the gloves come with a leather gauntlet cuff. The straight-style thumb provides a dependable grip.

Technical Specs

  • ItemWelding Glove
  • Cuff MaterialLeather
  • Glove CutClute
  • Leather ColourGreen
  • Palm MaterialCowhide Leather
  • Stitching MaterialKevlar(R)
  • Size- Numeric12
  • Colour Green
  • Cuff Style Gauntlet
  • Glove Liner Material Unlined
  • Leather Palm Process Split
  • Reinforcement Coverage Reinforced Thumb Crotch
  • Thumb Style Straight
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list