WELDING GLOVE W GORE/GAUNTLET CUFF, FULLY LINED, COWHIDE, PAIR
WELDING GLOVE W GORE/GAUNTLET CUFF, FULLY LINED, COWHIDE, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These split cowhide welding gloves have a gauntlet-style cuff with gore for extra coverage. They have a wing-style thumb. These gloves are fully lined for added cold or heat protection.
Technical Specs
Item Welding Glove
Cuff Style Gauntlet
Glove Cut Gunn
Glove Insulation Material Heather
Glove Materials Leather
Palm Material Cowhide Leather
Stitching Material Full Heather
Size- Alpha Universal
Cuff Material Cowhide Leather
Glove Back Material Cowhide Leather
Glove Features Durability, Genuine Leather, Weld
Glove Liner Material Heather
Leather Palm Process Split
Series Gander Brand
Thumb Style Wing
Country of Origin Sri Lanka
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.48
/ PAIR