!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, TAN, XL, DEERSKIN, GAUNTLET CUFF, EN388: 2123

GLOVES, TAN, XL, DEERSKIN, GAUNTLET CUFF, EN388: 2123

WATSON GLOVES

GLOVES, TAN, XL, DEERSKIN, GAUNTLET CUFF, EN388: 2123 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, TAN, XL, DEERSKIN, GAUNTLET CUFF, EN388: 2123

GLOVES, TAN, XL, DEERSKIN, GAUNTLET CUFF, EN388: 2123

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.93 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT2753X
  • Mfr. Model # 2753-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These tan gloves are size X-large. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • Cuff MaterialLeather
  • EN 388 Rating2123
  • Glove Liner MaterialUnlined
  • Palm MaterialDeerskin Leather
  • StandardsEN388 2123
  • Thumb StyleStraight
  • Colour Tan
  • Cuff Style Gauntlet
  • Glove Cut Clute
  • Leather Palm Process Split
  • Reinforcement Coverage Reinforced Thumb Crotch
  • Stitching Material Kevlar(R)
  • Size- Alpha XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list