!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, WING THUMB/GUNN CUT, SZ L, COWHIDE/KEVLAR/COTTON/FOAM, PR

WELDING GLOVES, WING THUMB/GUNN CUT, SZ L, COWHIDE/KEVLAR/COTTON/FOAM, PR

WATSON GLOVES

WELDING GLOVES, WING THUMB/GUNN CUT, SZ L, COWHIDE/KEVLAR/COTTON/FOAM, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, WING THUMB/GUNN CUT, SZ L, COWHIDE/KEVLAR/COTTON/FOAM, PR

WELDING GLOVES, WING THUMB/GUNN CUT, SZ L, COWHIDE/KEVLAR/COTTON/FOAM, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.54 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT2761L
  • Mfr. Model # 2761-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This pair of size large, Cow Town welding gloves offers comfort and safety. They are made with premium split cowhide leather and include a full cotton fleece lining with a foam-lined back. Their gunn-cut design has a wing-style thumb, 1 1/2-inch leather band seam protector, and gauntlet cuff with leather gore. These gloves are made with reinforced welted seams and are stitched with Kevlar(R) thread for extra durability.

Technical Specs

  • ItemWelding Glove
  • Cuff StyleGauntlet
  • Glove CutGunn
  • Glove Insulation MaterialCotton Fleece
  • Glove MaterialsCowhide Leather
  • Leather Palm ProcessSplit
  • Palm MaterialCowhide Leather
  • StandardsANSI Heat Level 2 Conductive
  • Thumb StyleWing
  • Cuff Material Leather
  • Glove Back Material Foam Lined
  • Glove Features 1.5 Inch Leather Band Seam Protector, Reinforced Welted Seams
  • Glove Liner Material Cotton Fleece
  • Insulated Yes
  • Max. Temp. 284 Degrees F
  • Series 2761 Cow Town
  • Stitching Material Kevlar(R)
  • Size- Alpha L
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list