!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINTER GLOVES, XL, YELLOW/BLACK, LATEX RUBBER COATING, POLY/COTTON

WINTER GLOVES, XL, YELLOW/BLACK, LATEX RUBBER COATING, POLY/COTTON

WATSON GLOVES

WINTER GLOVES, XL, YELLOW/BLACK, LATEX RUBBER COATING, POLY/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINTER GLOVES, XL, YELLOW/BLACK, LATEX RUBBER COATING, POLY/COTTON

WINTER GLOVES, XL, YELLOW/BLACK, LATEX RUBBER COATING, POLY/COTTON

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.99 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT330X
  • Mfr. Model # 330-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These EN/CE-certified, yellow/black, X-large winter gloves have a snug-fitting knit-wrist. They have a seamless knit shell with a heavy napped thermal interior, a resilient rubber latex palm coating, a suregrip crinkle finish, and are ergonomically formed to reduce hand fatigue.

Technical Specs

  • ItemVisibull Glove
  • Hem StyleFinished
  • Knit MaterialPoly-Cotton
  • Hand Protection StyleGlove
  • EN 388 Rating2142X
  • EN 511 RatingX2X
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchYes
  • Size- AlphaXL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • SeriesStealth
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ANSI/ISEA Puncture Level3
  • Palm MaterialNatural Rubber Latex
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Glove Insulation Material Napped Thermal
  • Standards EN 388:2016 2141X, EN511 X2X
  • Palm Type Grip Coated
  • Double-Dipped No
  • Glove Coating Material Natural Rubber Latex
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 10 in
  • Glove Lining Material Napped Thermal
  • Glove Coating Finish Crinkle
  • Glove Features Ergonomically Formed, Abrasion-Resistant, Tear-Resistant
  • Thickness 10 ga
  • Silicone-Free No
  • EN 388 Impact Rated No
  • Colour Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list