!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, XL, BLUE, SLIP-ON CUFF, NITRILE COATING, COTTON

COATED GLOVES, XL, BLUE, SLIP-ON CUFF, NITRILE COATING, COTTON

WATSON GLOVES

COATED GLOVES, XL, BLUE, SLIP-ON CUFF, NITRILE COATING, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL, BLUE, SLIP-ON CUFF, NITRILE COATING, COTTON

COATED GLOVES, XL, BLUE, SLIP-ON CUFF, NITRILE COATING, COTTON

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WATN660T-X
  • Mfr. Model # N660T-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 888
  • Shipping Weight 0.3 lbs

Product Details

These blue, large coated gloves have a nitrile coating with a cotton. They have a slip-on cuff style. They are resistant to acid, alcohol, caustic, and oil and ideal for petrochemicals, fuel industry, construction, warehouse, fishing, and waste management.

Technical Specs

  • ItemTough As Nails Glove
  • Hand Protection StyleGlove
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Finger CoverageFull Finger
  • Size- Numeric10
  • Glove Coating FinishSmooth
  • SeriesN660T
  • Sold AsPair
  • Palm MaterialCotton
  • Glove Style Slip-On
  • Palm Type Cotton
  • Glove Performance General Purpose
  • Cuff Style Slip-On
  • Glove Coating Coverage Full
  • Size- Alpha XL
  • Glove Features Heavy Duty Nitrile Coating with 100% Cotton Interlock Shell Provides Excellent Grip, Slip-On Style Safety Cuff Design for Easy On/Off
  • Pairs per Package 1
  • Colour Blue
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories