!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, ABRASION LEVEL 4, EXTENDED CUFF, L, 28 IN, BLUE, PVC

GLOVES, COATED, ABRASION LEVEL 4, EXTENDED CUFF, L, 28 IN, BLUE, PVC

RONCO

GLOVES, COATED, ABRASION LEVEL 4, EXTENDED CUFF, L, 28 IN, BLUE, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, ABRASION LEVEL 4, EXTENDED CUFF, L, 28 IN, BLUE, PVC

GLOVES, COATED, ABRASION LEVEL 4, EXTENDED CUFF, L, 28 IN, BLUE, PVC

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.03 / PAIR

EHC: EHC :
Min Qty 36 = $685.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON77-395-09
  • Mfr. Model # 77-395-09
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Product Details

These coated gloves are blue, have a PVC coating and a 28-inch extended cuff. This pair has abrasion level four and is available in size large.

Technical Specs

  • ItemChemical-Resistant Glove
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level1
  • ColourBlue
  • Glove Coating CoveragePalm and Fingers
  • Glove Colour FamilyBlue
  • Glove Liner MaterialCotton Interlock
  • Glove PerformanceHigh Grip
  • Glove TextureSandy
  • StandardsCE EN388: 4121 (Abrasion/Cut/Tear/Puncture), CE EN374: AJK (Methanol, n-Heptane, Sodium hydroxide 40%), CE EN374 (Biohazardous Material)
  • EN ISO 374 Chemicals TestedAJK - Methanol. n-Heptane, Sodium Hydroxide 40%
  • Glove Sizes9
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Cut Level 1
  • Chemical Glove Features PVC Triple Dipping on The Glove Provides Excellent Protective Thickness Against Oils, Greases, Solvents, Acids And A Variety of Other Chemicals, Glove Remains Soft and Flexible Under Cold Applications, Sandy Finish Provides Good Grip, Excellent Abrasive-Resistant, Suitable For Heavy Labour Work, Bacteria and Odor Treated Cotton Interlock Liner Absorbs Sweat to Keep Hands Dry
  • EN ISO 374 Chemical Rating Type B - JKL
  • Glove Coating Finish Sandy
  • Glove Length 28 in
  • Glove Materials PVC
  • Glove Size 10
  • Series INTEGRA
  • Supported / Unsupported Supported
  • Glove Features PVC Triple Dipping on The Glove Provides Excellent Protective Thickness Against Oils, Greases, Solvents, Acids And A Variety of Other Chemicals, Glove Remains Soft and Flexible Under Cold Applications, Sandy Finish Provides Good Grip, Excellent Abrasive-Resistant, Suitable For Heavy Labour Work, Bacteria and Odor Treated Cotton Interlock Liner Absorbs Sweat to Keep Hands Dry
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list