!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER STORM TROOPER GLOVE, GAUNTLET CUFF, WING THUMB, SZ S/7, DEERSKIN, PR

LEATHER STORM TROOPER GLOVE, GAUNTLET CUFF, WING THUMB, SZ S/7, DEERSKIN, PR

WATSON GLOVES

LEATHER STORM TROOPER GLOVE, GAUNTLET CUFF, WING THUMB, SZ S/7, DEERSKIN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER STORM TROOPER GLOVE, GAUNTLET CUFF, WING THUMB, SZ S/7, DEERSKIN, PR

LEATHER STORM TROOPER GLOVE, GAUNTLET CUFF, WING THUMB, SZ S/7, DEERSKIN, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.31 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT5782G-S
  • Mfr. Model # 5782G-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Gauntlet cuffs on these deerskin, Storm Trooper gloves provide arm protection. These unlined gloves have wing thumbs for comfort. Each pair of size small/7 is sold individually.

Technical Specs

  • ItemAll-Purpose Glove
  • Stitching MaterialKevlar(R)
  • Thumb StyleWing
  • Glove Liner MaterialUnlined
  • Glove FeaturesWater and Oil-Resistant, Flame-Resistant, Strong and Durable, Impact Protection, Snug-Fitting Shirred Elastic Wrist, Additional Wrist and Forearm Protection
  • Palm MaterialCowhide
  • Size- AlphaS
  • Knuckle Protection MaterialRubber
  • ANSI/ISEA Impact Level 2
  • Sold As Each
  • Cuff Style Gauntlet
  • Oil-Resistant Yes
  • Glove Back Material Full Grain Cowhide
  • Series Storm Trooper
  • Size- Numeric 7
  • EN 388 Impact Rated Yes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list