!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEALTH SLIP STREAM GLOVES, BLK/GRY, L, ANSI/ISEA ABRASION 4/CUT A1/PUNCTURE 1, ¾ DIP

STEALTH SLIP STREAM GLOVES, BLK/GRY, L, ANSI/ISEA ABRASION 4/CUT A1/PUNCTURE 1, ¾ DIP

WATSON GLOVES

STEALTH SLIP STREAM GLOVES, BLK/GRY, L, ANSI/ISEA ABRASION 4/CUT A1/PUNCTURE 1, ¾ DIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
STEALTH SLIP STREAM GLOVES, BLK/GRY, L, ANSI/ISEA ABRASION 4/CUT A1/PUNCTURE 1, ¾ DIP

STEALTH SLIP STREAM GLOVES, BLK/GRY, L, ANSI/ISEA ABRASION 4/CUT A1/PUNCTURE 1, ¾ DIP

WATSON GLOVES

Clearance Price :
$2.46 / pair

Your Price : $9.83 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT393L
  • Mfr. Model # 393-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 888
  • Shipping Weight 0.2 lbs

Product Details

These black/grey slip stream gloves are size large. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 1. They have a knit cuff, and an EN 388 Rating of 4121. They feature foam nitrile coating provides abrasion and puncture-resistant with superior wet/dry grip, triple-thread seamless nylon k.

Technical Specs

  • ItemSlip Stream Glove
  • Knit MaterialNylon
  • EN 388 Rating4121
  • Glove PerformanceComfort Fit
  • Cuff StyleKnit
  • Size- AlphaL
  • Glove FeaturesFoam Nitrile Coating Provides Abrasion and Puncture-Resistant with Superior Wet/Dry Grip, Triple-Thread Seamless Nylon Knit Shell Offers Strength and A Comfortable Fit, Ergonomically formed To Reduce Hand Fatigue, Snug-Fitting Wrist Keeps Out Dirt & Debris
  • Silicone-FreeNo
  • Sold AsPair
  • ColourBlack, Grey
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 4
  • Standards CE, EN 388 4121, Abrasion: 4, Blade Cut: 1, Tear: 2, Puncture: 1
  • Glove Coating Material Nitrile
  • Glove Coating Coverage 3/4 Dip
  • Glove Construction Seamless Knit
  • Series Stealth
  • Pairs per Package 12
  • ANSI/ISEA Puncture Level 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list