!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, STEALTH COLD WAR, 3/4 DIP, HI-VISION, XXL, YELLOW

GLOVES, COATED, STEALTH COLD WAR, 3/4 DIP, HI-VISION, XXL, YELLOW

WATSON GLOVES

GLOVES, COATED, STEALTH COLD WAR, 3/4 DIP, HI-VISION, XXL, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, STEALTH COLD WAR, 3/4 DIP, HI-VISION, XXL, YELLOW

GLOVES, COATED, STEALTH COLD WAR, 3/4 DIP, HI-VISION, XXL, YELLOW

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.28 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9392XXL
  • Mfr. Model # 9392-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 888
  • Shipping Weight 0.36 lbs

Product Details

These coated Stealth Cold War gloves are high-vision yellow. The coating has 3/4-dip coverage. This pair of gloves has abrasion level one and is available in size XX-large.

Technical Specs

  • ItemCold War Glove
  • ANSI/ISEA Abrasion Level1
  • StandardsEN 388:2016 4X31B, EN511 X2X
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialFoam Nitrile
  • Glove Coating Coverage3/4 Dip
  • Glove ConstructionSeamless Knit
  • SeriesStealth
  • ColourYellow
  • ANSI/ISEA Cut Level A1
  • EN 388 Rating 4X31B
  • EN 511 Rating X2X
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Size- Alpha 2XL
  • Glove Features Heavy Napped Thermal Interior Liner, Two Layer Seamless Knit Shell, NFN (New Foam Nitrile) 3/4 Dipped Coating "Be Safe, Be Seen" with Hi-Vis Yellow, Snug-Fitting Knit Wrist
  • ANSI/ISEA Puncture Level 1
  • Palm Material Foam Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list