!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VITAL 177 GLOVES, BL, 9, NATURAL LATEX, 16 MIL, STRAIGHT CUFF, CE 0334, CEE 1935/2004, EN

VITAL 177 GLOVES, BL, 9, NATURAL LATEX, 16 MIL, STRAIGHT CUFF, CE 0334, CEE 1935/2004, EN

MAPA

VITAL 177 GLOVES, BL, 9, NATURAL LATEX, 16 MIL, STRAIGHT CUFF, CE 0334, CEE 1935/2004, EN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VITAL 177 GLOVES, BL, 9, NATURAL LATEX, 16 MIL, STRAIGHT CUFF, CE 0334, CEE 1935/2004, EN

VITAL 177 GLOVES, BL, 9, NATURAL LATEX, 16 MIL, STRAIGHT CUFF, CE 0334, CEE 1935/2004, EN

MAPA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.01 / pair

EHC: EHC :
Min Qty 144 = $433.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPA177019
  • Mfr. Model # 177019
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These 16 mil blue Vital 177 gloves are size 9 L and are made of natural latex. They feature excellent dexterity. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemGlove
  • Cuff StyleStraight
  • EN ISO 374 Chemical RatingType B - KPT
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceGeneral Purpose, Excellent dexterity
  • Glove TextureEmbossed
  • Latex-FreeNo
  • Silicone-FreeYes
  • Supported / UnsupportedUnsupported
  • Glove FeaturesExcellent Dexterity: a Thin Glove in A Supple Material, Embossed Grip for a Safe Handling, Chlorinated Finish for Better Protection of Products Being Handled, Silicone Free to Prevent Traces, Defects on Metal Sheet and Glass Prior to Painting
  • Colour Blue
  • EN 388 Impact Rated No
  • Glove Coating Finish Chlorinated
  • Glove Length 31 cm
  • Glove Materials Natural Rubber Latex
  • Glove Size 9
  • Glove Thickness 16 mil
  • Series Vital 177
  • Standards CE 0334, CEE 1935/2004, EN 388 0010X, EN 374, EN 421
  • EN ISO 374 Chemicals Tested KPT
  • Glove Sizes L
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list